Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Syr-Line Series Information
| Manufacturer Part Number | OL1R10MV1 |
|---|---|
| Manufacturer | Crouzet |
| Product Series | Syr-Line |
| Family Series | Crouzet Relays, Syr-Line Series |
| Description | Repeat Cycle Timer, Function L, Output 1x10A, 12-240 VACDC, 8 Pins |
| Operation | Repeat Cycle |
| Contacts | SPDT |
| Mounting | Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.5 s-240 Hrs |
| Max Time | 240 Hrs |
| Coil Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Coil Voltage | 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 12-240 VAC |
| DC Voltage | 12-240 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Approvals | CE, cULus |
| Net Weight | 0.1981 lbs |
| Gross Weight | 0.2425 lbs |