Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OLI362FDJB-00VT Eaton Disconnect Switches, OLI Sw: 60A/3P 600VAC FUSIBLEJ N12/3R.
MFG Item Number
OLI362FDJB-00VT
OLI362FDJB-00VT Eaton Disconnect Switches, OLI Sw: 60A/3P 600VAC FUSIBLEJ N12/3R.
MFG Item Number
OLI362FDJB-00VT
This item cannot be canceled or returned
Description
Disconnect Switches, Series
OLI Sw: 60A/3P 600VAC FUSIBLEJ N12/3R.
Specifications
Specifications
| Manufacturer Part Number |
OLI362FDJB-00VT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton OLI Switch: 60A/3P, 600VAC FusibleJ, NEMA Type 12/3R - Includes both voltage Indicator and Voltage Tester on LINE and LOAD Side |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Fusible |
Yes |
| Class |
J |
| Enclosure Composition |
Metallic |
| Approvals |
cUL, UL |
| Comments |
Voltage Safe-Test Point |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OLI362FDJB-00VT
Eaton Disconnect Switches