Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OLI362FDJC-0000 Eaton Disconnect Switches, 60A/3P 600VACFUSJ N12/3R LINE SIDE VI
MFG Item Number
OLI362FDJC-0000
OLI362FDJC-0000 Eaton Disconnect Switches, 60A/3P 600VACFUSJ N12/3R LINE SIDE VI
MFG Item Number
OLI362FDJC-0000
This item cannot be canceled or returned
Description
Disconnect Switches, Series
60A/3P 600VACFUSJ N12/3R LINE SIDE VI
Specifications
Specifications
| Manufacturer Part Number |
OLI362FDJC-0000 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton OEM line isolation switch, 60 A, NEMA 12/3R, Galvanized steel, Class J, Fusible without neutral, Three-pole, Three-wire, 600 V, 14-2 Cu/Al |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Fusible |
Yes |
| Class |
J |
| Enclosure Composition |
Metallic |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
62 lbs |
OLI362FDJC-0000
Eaton Disconnect Switches