Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OLI364FDJA-0000 Eaton Disconnect Switches, 200A/3P 600VACFUSJ N12/3R LOAD SIDE VI
MFG Item Number
OLI364FDJA-0000
OLI364FDJA-0000 Eaton Disconnect Switches, 200A/3P 600VACFUSJ N12/3R LOAD SIDE VI
MFG Item Number
OLI364FDJA-0000
This item cannot be canceled or returned
Description
Disconnect Switches, Series
200A/3P 600VACFUSJ N12/3R LOAD SIDE VI
Specifications
Specifications
Manufacturer Part Number
OLI364FDJA-0000
Manufacturer
Eaton
Family Series
Eaton Disconnect Switches
Description
Eaton OEM line isolation switch, 200 A, NEMA 12/3R, Galvanized steel, Class J, Fusible without neutral, Three-pole, Three-wire, 600 V, 6-300 kcmil Cu/Al
Poles
3
NEMA Rating
NEMA 12, NEMA 3R
Current Rating
200 A
AC Voltage
600 VAC
Fusible
Yes
Class
J
Enclosure Composition
Metallic
Approvals
cUL, UL
Net Weight
0 lbs
Gross Weight
73 lbs
OLI364FDJA-0000
Eaton Disconnect Switches