Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OLI364FDJB-ORNG Eaton Disconnect Switches, OLI, 200 A, NEMA 12/3R, 600 V, 3-pole
MFG Item Number
OLI364FDJB-ORNG
OLI364FDJB-ORNG Eaton Disconnect Switches, OLI, 200 A, NEMA 12/3R, 600 V, 3-pole
MFG Item Number
OLI364FDJB-ORNG
This item cannot be canceled or returned
Description
Disconnect Switches, Series
OLI, 200 A, NEMA 12/3R, 600 V, 3-pole
Specifications
Specifications
Manufacturer Part Number
OLI364FDJB-ORNG
Manufacturer
Eaton
Family Series
Eaton Disconnect Switches
Description
Eaton OEM line isolation switch, 200 A, NEMA 12/3R, Galvanized steel, Class J, Fusible with no neutral, Three-pole, Three-wire, Painted Orange, 600 V, 6-300 kcmil Cu/Al
Poles
3
NEMA Rating
NEMA 12, NEMA 3R
Current Rating
200 A
AC Voltage
600 VAC
Fusible
Yes
Class
J
Enclosure Composition
Metallic
Approvals
cUL, UL
Comments
Painted Orange
Net Weight
0 lbs
Gross Weight
0 lbs
OLI364FDJB-ORNG
Eaton Disconnect Switches