Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Disconnect Switches
OLI365FDJA-00VP
Eaton Disconnect Switches
400A/3P 600VACFUSJ N12/3R LOAD SIDE VI
MFG Item Number
OLI365FDJA-00VP
This item cannot be canceled or returned
Description
Disconnect Switches, Series
400A/3P 600VACFUSJ N12/3R LOAD SIDE VI
Specifications
Specifications
Manufacturer Part Number
OLI365FDJA-00VP
Manufacturer
Eaton
Family Series
Eaton Disconnect Switches
Description
Eaton OEM line isolation switch, Voltage portal, 400 A, NEMA 12/3R, Galvanized steel, Class J, Fusible without neutral, Three-pole, Three-wire, 600 V, 21/0-2300 kcmil; or 11/0-1750 kcmil Cu/Al
Poles
3
NEMA Rating
NEMA 12, NEMA 3R
Current Rating
400 A
AC Voltage
600 VAC
Fusible
Yes
Class
J
Enclosure Composition
Metallic
Approvals
cUL, UL
Comments
Voltage Portal
Net Weight
0 lbs
Gross Weight
125 lbs
OLI365FDJA-00VP
Eaton Disconnect Switches