Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OLI365FWJB-0000 Eaton Disconnect Switches, 400A/3P 600VACFUSJ N4X SS LINELOAD VI
MFG Item Number
OLI365FWJB-0000
OLI365FWJB-0000 Eaton Disconnect Switches, 400A/3P 600VACFUSJ N4X SS LINELOAD VI
MFG Item Number
OLI365FWJB-0000
This item cannot be canceled or returned
Description
Disconnect Switches, Series
400A/3P 600VACFUSJ N4X SS LINELOAD VI
Specifications
Specifications
Manufacturer Part Number
OLI365FWJB-0000
Manufacturer
Eaton
Family Series
Eaton Disconnect Switches
Description
Eaton OEM line isolation switch, 400 A, NEMA 4X, 304 stainless steel, Class J fusible, Fusible without neutral, Three-pole, Three-wire, 600 V, 21/0-2300 kcmil; or 11/0-1750 kcmil Cu/Al
Poles
3
NEMA Rating
NEMA 4X
Current Rating
400 A
AC Voltage
600 VAC
Fusible
Yes
Class
J
Enclosure Composition
Metallic
Approvals
cUL, UL
Net Weight
0 lbs
Gross Weight
125 lbs
OLI365FWJB-0000
Eaton Disconnect Switches