Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OLI366FDJA-00VP Eaton Disconnect Switches, 600A/3P 600VACFUSJ N12/3R LOAD SIDE VI
MFG Item Number
OLI366FDJA-00VP
OLI366FDJA-00VP Eaton Disconnect Switches, 600A/3P 600VACFUSJ N12/3R LOAD SIDE VI
MFG Item Number
OLI366FDJA-00VP
This item cannot be canceled or returned
Description
Disconnect Switches, Series
600A/3P 600VACFUSJ N12/3R LOAD SIDE VI
Specifications
Specifications
| Manufacturer Part Number |
OLI366FDJA-00VP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
OLI SWITCH: 600A/3P,600VAC FUSIBLEJ, N12/3R LOAD SIDE VI |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Current Rating |
600 A |
| AC Voltage |
600 VAC |
| Fusible |
Yes |
| Class |
J |
| Enclosure Composition |
Metallic |
| Approvals |
cUL, UL |
| Comments |
Voltage Portal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OLI366FDJA-00VP
Eaton Disconnect Switches