Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OLI366FWJB-0000 Eaton Disconnect Switches, 600A/3P 600VACFUSJ N4X SS LINELOAD VI
MFG Item Number
OLI366FWJB-0000
OLI366FWJB-0000 Eaton Disconnect Switches, 600A/3P 600VACFUSJ N4X SS LINELOAD VI
MFG Item Number
OLI366FWJB-0000
This item cannot be canceled or returned
Description
Disconnect Switches, Series
600A/3P 600VACFUSJ N4X SS LINELOAD VI
Specifications
Specifications
| Manufacturer Part Number |
OLI366FWJB-0000 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
OLI SWITCH: 600A/3P,600V. FUSIBLEJ, N4X SS. LINEandLOAD VI |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
600 A |
| AC Voltage |
600 VAC |
| Fusible |
Yes |
| Class |
J |
| Enclosure Composition |
Metallic |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OLI366FWJB-0000
Eaton Disconnect Switches