Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
OLK-2RG
Killark Conduit Outlet Bodies
3/4in. NEOPRENE RUBBER GASKET
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
3/4in. NEOPRENE RUBBER GASKET
Specifications
Specifications
| Manufacturer Part Number |
OLK-2RG |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
3/4in. NEOPRENE RUBBER GASKET |
| Gasket Included |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
OLK-2RG
Killark Conduit Outlet Bodies