OLK-3VG
Killark Fittings, DURALOY 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OLK-3VG

Killark Fittings, DURALOY 7 Series

OLK-3VG

Killark Fittings, DURALOY 7 Series
1in. FIBER GASKET
MFG Item Number
OLK-3VG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, DURALOY 7 Series
Item #
OLK-3VG
1in. FIBER GASKET

DURALOY 7 Series Information

  • Suitable for Wet Locations when Used with Gaskets
  • Innovative Spring Clip Design for Installation Ease and Repeat Usage
  • For Use with Threaded Rigid Conduit Steel or Aluminum

Specifications

Specifications
Manufacturer Part Number OLK-3VG
Manufacturer Killark
Product Series DURALOY 7
Family Series Killark Fittings, DURALOY 7 Series
Description 1in. FIBER GASKET
Trade Size 1 "
Material Fiber
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs