OLL-0MCG
Killark Conduit Outlet Bodies, O Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OLL-0MCG Killark Conduit Outlet Bodies, O Series, DURALOY 5 LL 4in. K-PAK
MFG Item Number
OLL-0MCG

OLL-0MCG Killark Conduit Outlet Bodies, O Series, DURALOY 5 LL 4in. K-PAK

MFG Item Number
OLL-0MCG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, O Series
Item #
OLL-0MCG
DURALOY 5 LL 4in. K-PAK

O Series Information

  • Tapered Threaded Hubs
  • Raintight When Used With Gasketed Covers
  • Malleable Iron Suitable For Use in Concrete

Specifications

Specifications
Manufacturer Part Number OLL-0MCG
Manufacturer Killark
Product Series O
Family Series Killark Conduit Outlet Bodies, O Series
Description DURALOY 5 LL 4in. K-PAK
Style Threaded Iron
Shape LL
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Duraloy Iron
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 25.38 lbs
Gross Weight 25.38 lbs