Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, O Series
OLR-1CG
Killark Conduit Outlet Bodies, O Series
BODY,CVR,GASK 1/2in. LR AL
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, O Series
BODY,CVR,GASK 1/2in. LR AL
- Tapered Threaded Hubs
- Raintight When Used With Gasketed Covers
- Malleable Iron Suitable For Use in Concrete
Specifications
Specifications
| Manufacturer Part Number |
OLR-1CG |
| Manufacturer |
Killark |
| Product Series |
O |
| Family Series |
Killark Conduit Outlet Bodies, O Series |
| Description |
BODY,CVR,GASK 1/2in. LR AL |
| Style |
Threaded Aluminum |
| Shape |
LR |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.37 lbs |
OLR-1CG
Killark Conduit Outlet Bodies, O Series