Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, OLS Series
OLS-12
Dwyer Instruments Sensors, OLS Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
OLS-12 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
OLS |
| Family Series |
Dwyer Instruments Sensors, OLS Series |
| Description |
Optical Level Switch |
| Number of Floats |
1 |
| Switching Voltage DC |
28 VDC |
| Connection Type |
Wire Leads |
| Composition |
PFA |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.26 lbs |
OLS-12
Dwyer Instruments Sensors, OLS Series