OM025A001-822R5G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OM025A001-822R5G Flomec Flow Control, Gear Meter

MFG Item Number
OM025A001-822R5G

OM025A001-822R5G Flomec Flow Control, Gear Meter

MFG Item Number
OM025A001-822R5G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
OM025A001-822R5G
Gear Meter

Series Information

Specifications

Specifications
Manufacturer Part Number OM025A001-822R5G
Manufacturer Flomec
Family Series Flomec Flow Control
Description Gear Meter
Material Aluminum
Sensor Type Liquid
Flow Range 2.6-40 gpm
Port Size 1 "
Port Style NPT Female
Accuracy 0.5 %
Maximum Pressure 990 psi
Recommended Filtration 150 Microns
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs