OM2055E-R58
Ohmite Resistors, Little Rebel Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OM2055E-R58

Ohmite Resistors, Little Rebel Series

OM2055E-R58

Ohmite Resistors, Little Rebel Series
1 WATT CARBON FILM RESISTOR
MFG Item Number
OM2055E-R58
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25000

Description

Resistors, Little Rebel Series
Item #
OM2055E-R58
1 WATT CARBON FILM RESISTOR

Little Rebel Series Information


Specifications

Specifications
Manufacturer Part Number OM2055E-R58
Manufacturer Ohmite
Product Series Little Rebel
Family Series Ohmite Resistors, Little Rebel Series
Description 1 WATT CARBON FILM RESISTOR
Resistance 0.002 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Carbon Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 500 VAC
Tolerance % 5 %
Length 1.102 "
Mounting PC
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs