OMEGA3ACU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OMEGA3ACU Iboco Terminal Blocks, DIN Rail, 1.38inX0.59X78.74in, Solid,

MFG Item Number
OMEGA3ACU

OMEGA3ACU Iboco Terminal Blocks, DIN Rail, 1.38inX0.59X78.74in, Solid,

MFG Item Number
OMEGA3ACU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
OMEGA3ACU
DIN Rail, 1.38inX0.59X78.74in, Solid,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA3ACU
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail, 1.38inX0.59X78.74in, Solid,
Length 2 m
Perforated No
Channel Width 27 mm
Composition Copper
Width 35 mm
Height 15 mm
Net Weight 0 lbs
Gross Weight 0 lbs