OMEGA3AFD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OMEGA3AFD Iboco Terminal Blocks, DIN Rail, 1.38in w/0.98inHoles

MFG Item Number
OMEGA3AFD

OMEGA3AFD Iboco Terminal Blocks, DIN Rail, 1.38in w/0.98inHoles

MFG Item Number
OMEGA3AFD
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
OMEGA3AFD
DIN Rail, 1.38in w/0.98inHoles

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA3AFD
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail, 1.38in w/0.98inHoles
Length 2 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 1.1 lbs
Gross Weight 1.1 lbs