OMEGA3SS1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OMEGA3SS1 Iboco Terminal Blocks, DIN Rail, 1.38inX0.30inX39.37in, Solid,

MFG Item Number
OMEGA3SS1

OMEGA3SS1 Iboco Terminal Blocks, DIN Rail, 1.38inX0.30inX39.37in, Solid,

MFG Item Number
OMEGA3SS1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Terminal Blocks, Series
Item #
OMEGA3SS1
DIN Rail, 1.38inX0.30inX39.37in, Solid,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA3SS1
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail, 1.38inX0.30inX39.37in, Solid,
Length 1 m
Perforated No
Channel Width 27 mm
Composition Stainless Steel
Width 35 mm
Height 7.5 mm
Net Weight 0 lbs
Gross Weight 0 lbs