OMNI500ISO
Eaton's Tripp Lite series Power Supplies, OMNI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OMNI500ISO Eaton's Tripp Lite series Power Supplies, OMNI Series, 500VA UPS System OMNI Full Line

MFG Item Number
OMNI500ISO

OMNI500ISO Eaton's Tripp Lite series Power Supplies, OMNI Series, 500VA UPS System OMNI Full Line

MFG Item Number
OMNI500ISO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, OMNI Series
Item #
OMNI500ISO
500VA UPS System OMNI Full Line

OMNI Series Information

  • 1000VA Power‑Handling Capacity
  • Built‑in Isolation Transformer
  • Hot‑Swappable Batteries
  • NEMA 5‑15R Outlets
  • Surge Protection
  • Line Interactive

Tripp Lite's OMNI Line offers complete UPS protection with built‑in line‑interactive voltage regulation, intelligent monitoring and unattended shutdown capability. Built‑in isolation transformer with Faraday shield offers full isolation and complete common mode noise rejection. 1000VA power‑handling capacity supports point‑of‑sale applications, computers, internetworking equipment and home theater systems during commercial power failures. Line‑interactive voltage regulation corrects brownouts as low as 81V and overvoltages as high as 143V back to normal 120V levels, reserving battery power for use during complete power failures. Built‑in USB communications port works with PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC applications.


Specifications

Specifications
Manufacturer Part Number OMNI500ISO
Manufacturer Eaton's Tripp Lite series
Product Series OMNI
Family Series Eaton's Tripp Lite series Power Supplies, OMNI Series
Description 500VA UPS System OMNI Full Line Isolation Towers AVR Line-Interactive 120V 6 Outlet -
Volt Amp Capacity (VA) 500 VA
Capacity 300 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 3
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs