Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OMNISMART500TU Eaton's Tripp Lite series Power Supplies, 500VA 360W UPS Smart Tower Battery
MFG Item Number
OMNISMART500TU
OMNISMART500TU Eaton's Tripp Lite series Power Supplies, 500VA 360W UPS Smart Tower Battery
MFG Item Number
OMNISMART500TU
This item cannot be canceled or returned
Description
500VA 360W UPS Smart Tower Battery
Specifications
Specifications
| Manufacturer Part Number |
OMNISMART500TU |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
500VA 360W UPS Smart Tower Battery Back Up Desktop AVR LCD USB |
| Volt Amp Capacity (VA) |
500 VA |
| Capacity |
360 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
6 |
| Mounting |
Stand Alone |
| Approvals |
CSA, UL |
| Net Weight |
14.3 lbs |
| Gross Weight |
15.4 lbs |
OMNISMART500TU
Eaton's Tripp Lite series Power Supplies