Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OMNISMART700TSU Eaton's Tripp Lite series Power Supplies, UPS Smart Tower 700VA 480W Battery
MFG Item Number
OMNISMART700TSU
OMNISMART700TSU Eaton's Tripp Lite series Power Supplies, UPS Smart Tower 700VA 480W Battery
MFG Item Number
OMNISMART700TSU
This item cannot be canceled or returned
Description
UPS Smart Tower 700VA 480W Battery
Specifications
Specifications
| Manufacturer Part Number |
OMNISMART700TSU |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
UPS Smart Tower 700VA 480W Battery Back Up Desktop AVR LCD USB |
| Volt Amp Capacity (VA) |
700 VA |
| Capacity |
480 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
8 |
| Mounting |
Stand Alone |
| Approvals |
CSA, UL |
| Net Weight |
19.2 lbs |
| Gross Weight |
19.2 lbs |
OMNISMART700TSU
Eaton's Tripp Lite series Power Supplies