Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OMNIVS800LCD Eaton's Tripp Lite series Power Supplies, UPS Tower 800VA 475W Battery Back
MFG Item Number
OMNIVS800LCD
OMNIVS800LCD Eaton's Tripp Lite series Power Supplies, UPS Tower 800VA 475W Battery Back
MFG Item Number
OMNIVS800LCD
This item cannot be canceled or returned
Description
UPS Tower 800VA 475W Battery Back
Specifications
Specifications
| Manufacturer Part Number |
OMNIVS800LCD |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
UPS Tower 800VA 475W Battery Back Up Desktop 120V AVR LCD USB |
| Volt Amp Capacity (VA) |
800 VA |
| Capacity |
475 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
8 |
| Mounting |
Stand Alone |
| Approvals |
CSA, UL |
| Net Weight |
19.2 lbs |
| Gross Weight |
22 lbs |
OMNIVS800LCD
Eaton's Tripp Lite series Power Supplies