Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OMNIVSX1500D Eaton's Tripp Lite series Power Supplies, 1500VA 900W UPS Battery Back Up
MFG Item Number
OMNIVSX1500D
OMNIVSX1500D Eaton's Tripp Lite series Power Supplies, 1500VA 900W UPS Battery Back Up
MFG Item Number
OMNIVSX1500D
This item cannot be canceled or returned
Description
1500VA 900W UPS Battery Back Up
Specifications
Specifications
| Manufacturer Part Number |
OMNIVSX1500D |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
1500VA 900W UPS Battery Back Up Tower AVR 4 Schuko 230V USB LCD |
| Volt Amp Capacity (VA) |
1,500 VA |
| Capacity |
900 W |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Phase |
1 |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
4 |
| Mounting |
Stand Alone |
| Approvals |
CSA, UL |
| Net Weight |
22 lbs |
| Gross Weight |
24.3 lbs |
OMNIVSX1500D
Eaton's Tripp Lite series Power Supplies