Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OMS-AVV-300-U Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series, Panel Meter,Analog,1.0in.Sq,0-300VAC,
MFG Item Number
00-505300-006
OMS-AVV-300-U Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series, Panel Meter,Analog,1.0in.Sq,0-300VAC,
MFG Item Number
00-505300-006
Item Number
OMS-AVV-300-U
This item cannot be canceled or returned
Description
Panel Meters & Gauges, OMS Series
Panel Meter,Analog,1.0in.Sq,0-300VAC,
High torque Accuracy 5% of full scale Mount flush or surface without modification These traditional square panel meters have operating zero adjusters and scaled printed on the translucent plastic, permitting diffused back lighting using either the external light kit or custom lighting. Installation holes and cutouts are interchangeable with domestic and foreign designs, making product improvement quick and easy.
Quick mounting Electrical connections
Specifications
Specifications
Manufacturer Part Number
00-505300-006
Manufacturer
Modutec - Jewell Instruments
Product Series
OMS
Family Series
Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series
Description
Panel Meter,Analog,1.0in.Sq,0-300VAC, Zero-Left
Nominal Size
1 "
Scale Legend
AC Volts
Scale
0-300
Pointer Origin
Zero Left
Input Signal
300 VAC
Accuracy
5 %
Operating Temperature
32-122 °F
Net Weight
0.03 lbs
Gross Weight
0.11 lbs
*Galco is not an authorized distributor for this brand Click here for details .
OMS-AVV-300-U
Modutec - Jewell Instruments Panel Meters & Gauges, OMS Series