OMT100-R100-2EP-IO0.3MV1L
Pepperl Fuchs Sensors, R100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OMT100-R100-2EP-IO0.3MV1L

Pepperl Fuchs Sensors, R100 Series

OMT100-R100-2EP-IO0.3MV1L

Pepperl Fuchs Sensors, R100 Series
Photoelectric (Automation),
Item Number
OMT100-R100-2EP-IO0.3MV1L
MFG Item Number
267075-100086
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, R100 Series
Item #
OMT100-R100-2EP-IO0.3MV1L
Photoelectric (Automation),

R100 Series Information

The R100 series miniature optical sensors are the first devices of their kind to offer an end‑to‑end solution in a small single standard design‑from thru‑beam sensor through to a distance measurement device.As a result of this design, the sensors are able to perform practically all standard automation tasks.The entire series enables sensors to communicate via IO‑Link.The DuraBeam laser sensors are durable and can be used in the same way as a standard sensor.The use of Multi Pixel Technology gives the standard sensors a high level of flexibility and enables them to adapt more effectively to their operating environment.

Specifications

Specifications
Manufacturer Part Number 267075-100086
Manufacturer Pepperl Fuchs
Product Series R100
Family Series Pepperl Fuchs Sensors, R100 Series
Description Photoelectric (Automation), 267075-100086
Type Optical Distance Sensor
Measurement Range 40-100 mm
Light Source Laser-Red
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type IO-Link
Connection Type Cable with M12 Connector
Display Type LED
Composition Non-Metallic
Protection Rating IP67, IP69, IP69K
Operating Temperature 50-140 °F
Approvals CE, cULus
Net Weight 0.0694 lbs
Gross Weight 0.0694 lbs