Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Sensors, OMT Series
OMT300-R200-2EP-IO
Pepperl Fuchs Sensors, OMT Series
Item Number
OMT300-R200-2EP-IO
MFG Item Number
295670-100139
This item cannot be canceled or returned
Description
Item #
OMT300-R200-2EP-IO
- Miniature Design with Versatile Mounting Options
- IO‑Link Interface for Service and Process Data
- Space Saving Distance Sensors in Small Standardized Design
Specifications
Specifications
| Manufacturer Part Number |
295670-100139 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
OMT |
| Family Series |
Pepperl Fuchs Sensors, OMT Series |
| Description |
PhotoaAutomation |
| Type |
Optical Distance Sensor |
| Measurement Range |
100-300 mm |
| Light Source |
Laser-Red |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Interface Type |
IO-Link |
| Connection Type |
2 Meter Cable |
| Display Type |
LED |
| Composition |
Non-Metallic |
| Protection Rating |
IP67, IP69, IP69K |
| Operating Temperature |
50-140 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.1771 lbs |
| Gross Weight |
0.1771 lbs |
OMT300-R200-2EP-IO
Pepperl Fuchs Sensors, OMT Series