OMT300-R201-IEP-IO-V1
Pepperl Fuchs Sensors, OMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OMT300-R201-IEP-IO-V1

Pepperl Fuchs Sensors, OMT Series

OMT300-R201-IEP-IO-V1

Pepperl Fuchs Sensors, OMT Series
PhotoaAutomation
Item Number
OMT300-R201-IEP-IO-V1
MFG Item Number
295670-100277
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, OMT Series
Item #
OMT300-R201-IEP-IO-V1
PhotoaAutomation

OMT Series Information

  • Miniature Design with Versatile Mounting Options
  • IO‑Link Interface for Service and Process Data
  • Space Saving Distance Sensors in Small Standardized Design

Specifications

Specifications
Manufacturer Part Number 295670-100277
Manufacturer Pepperl Fuchs
Product Series OMT
Family Series Pepperl Fuchs Sensors, OMT Series
Description PhotoaAutomation
Type Optical Distance Sensor
Measurement Range 100-300 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Interface Type IO-Link
Connection Type 4 Pin M12 Connector
Display Type LED
Composition Non-Metallic
Protection Rating IP67, IP69, IP69K
Operating Temperature 50-140 °F
Approvals CE, cULus
Net Weight 0.1089 lbs
Gross Weight 0.1089 lbs