Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ON-931-44007-40 Omega Engineering HVAC Sensors, Thermistor Sensor with
MFG Item Number
ON-931-44007-40
ON-931-44007-40 Omega Engineering HVAC Sensors, Thermistor Sensor with
MFG Item Number
ON-931-44007-40
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
ON-931-44007-40
Manufacturer
Omega Engineering
Family Series
Omega Engineering HVAC Sensors
Description
Thermistor Sensor with Aluminum Flag Housing, Bolt-On, -80 C to 100 C (-112 F to 212 F), +/- 0.2 C Accuracy, 5000 , Stripped Leads, PFA, 40 ", ON-931-Series, Each
Operating Temperature
-112-212 °F
Probe Length (ft)
3.33 '
Probe Length
40 "
Function
Temperature
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
ON-931-44007-40
Omega Engineering HVAC Sensors