Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, OP Series
OP-P-2
Dwyer Instruments Flow Control, OP Series
Orifice Plate Flow Meter 304SS
This item cannot be canceled or returned
Description
Orifice Plate Flow Meter 304SS
Specifications
Specifications
| Manufacturer Part Number |
OP-P-2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
OP |
| Family Series |
Dwyer Instruments Flow Control, OP Series |
| Description |
Orifice Plate Flow Meter 304SS Orifice Plate 14In Line Size 6.6In Bore |
| Material |
Stainless Steel |
| Sensor Type |
Gas, Liquid |
| Port Size |
1/4 " |
| Port Style |
NPT Female |
| Accuracy |
0.6 % |
| Comments |
Flow in GPM 1537.49 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OP-P-2
Dwyer Instruments Flow Control, OP Series