Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OP150DND
OP OP150DND, PAD, 15X19, HVY, 150/CS
This item cannot be canceled or returned
Description
OP OP150DND, PAD, 15X19, HVY, 150/CS
Specifications
Specifications
| Manufacturer Part Number |
107751 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Oil Plus Oil Only Absorbent Pads - Heavy Weight, 15 x 19, Absorbency Capacity 39 gal |
| Type |
Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.6875 lbs |