Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OP30
OP OP30, ROLL, 30X150', HVY
This item cannot be canceled or returned
Description
OP OP30, ROLL, 30X150', HVY
Specifications
Specifications
| Manufacturer Part Number |
107755 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Oil Plus Oil Only Absorbent Roll - Heavy Weight, 30 x 150', Absorbency Capacity 49 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
2.0625 lbs |