Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OP315P Brady Chemicals, OP OP315P, ROLL, 15X150', MED, PRF
OP315P Brady Chemicals, OP OP315P, ROLL, 15X150', MED, PRF
This item cannot be canceled or returned
Description
OP OP315P, ROLL, 15X150', MED, PRF
Specifications
Specifications
| Manufacturer Part Number |
107759 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Oil Plus Oil Only Absorbent Roll - Medium Weight, 15 x 150', Absorbency Capacity 19 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
0.875 lbs |