Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OP350-DP
OP OP350-DP, ROLL, 30X150' MED, D-PRF
This item cannot be canceled or returned
Description
OP OP350-DP, ROLL, 30X150' MED, D-PRF
Specifications
Specifications
| Manufacturer Part Number |
107760 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Oil Plus Oil Only Absorbent Roll - Medium Weight, 30 x 150', Absorbency Capacity 38 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.6563 lbs |