Series Information
| Manufacturer Part Number | 240399 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Barcode Camera Systems & Accessories, 240399 |
| Type | Stationary 2D-Code Reader |
| Light Source | LED-White |
| Reading Distance | 70-180 mm |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Interface Type | Ethernet |
| Number of Connections | 3 |
| Connection Type | 4 Pin M12 Socket, 5 Pin M12 Connector, 8 Pin M12 Connector |
| Display Type | LED |
| Protection Rating | IP67 |
| Operating Temperature | 32-113 °F |
| Approvals | CE |
| Net Weight | 0.5666 lbs |
| Gross Weight | 0.5666 lbs |