Series Information
| Manufacturer Part Number | OPM-1038 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders |
| Description | Eaton Bussmann series Optima fuse holders, 30 A UL/CSA, 32 A IEC, Three-pole, 200 kA, 10-18 AWG solid, 8-18 AWG stranded, 200 kAIC, Thermoplastic, 600 V UL/CSA, 660 V IEC |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | IEC Ferrule Type |
| Fuse Size | 10 x 38 mm |
| Connection Type | Screw Terminal |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Touch Safe | Yes |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |