Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPM-1038R Eaton's Bussmann series Fuseblocks & Holders, OPM Series, OPTIMA FUSE HOLDER MODULE
MFG Item Number
OPM-1038R
OPM-1038R Eaton's Bussmann series Fuseblocks & Holders, OPM Series, OPTIMA FUSE HOLDER MODULE
MFG Item Number
OPM-1038R
This item cannot be canceled or returned
Description
Fuseblocks & Holders, OPM Series
OPTIMA FUSE HOLDER MODULE
- 30 Amp
- 600 Volt
- 1~3 Poles
- DIN‑rail or Screw Panel Mount
- UL Flammability: UL 94VO
The Bussman OPM Series offers a cam action handle for easy removal. Finger safe terminals, and an "open" fuse indication light.
Specifications
Specifications
| Manufacturer Part Number |
OPM-1038R |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
OPM |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, OPM Series |
| Description |
Eaton Bussmann series Optima fuse holders, 30 A UL/CSA, Three-pole, 10-18 AWG solid, 8-18 AWG, 200 kAIC, Thermoplastic, 600 V UL/CSA, Use with 13/32 Inches X 1-1/2 Inches KTK, FNM, FNQ |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
3 |
| Fuse Type |
Class CC |
| Class |
CC |
| Connection Type |
Pressure Connector |
| Mounting |
DIN Rail, Panel Mount |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.535 lbs |
OPM-1038R
Eaton's Bussmann series Fuseblocks & Holders, OPM Series