Eaton's Bussmann series Fuseblocks & Holders, OPM Series
Description
Eaton Bussmann series Optima fuse holders, 30 A UL/CSA, Three-pole, 100 kA, 8-18 AWG stranded, 10-18 AWG solid, 100 kAIC, Thermoplastic, 600 V UL/CSA, Use with 13/32 Inches X 1-1/2 Inches, KTK, FNM, FNQ
Current Rating
30 A
Voltage
600 V
Poles
3
Fuse Type
Class CC
Class
CC
Connection Type
Pressure Connector
Mounting
DIN Rail, Panel Mount
Trip Indicator
No
Reinforced
No
Enclosed
Yes
Touch Safe
Yes
Approvals
CSA, UL
Net Weight
0.8125 lbs
Gross Weight
0.8125 lbs
Added to cart
OPM-1038RSW
Eaton's Bussmann series Fuseblocks & Holders, OPM Series