Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuseblocks & Holders
OPM-1038SW
Eaton's Bussmann series Fuseblocks & Holders
MFG Item Number
OPM-1038SW
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
Manufacturer Part Number
OPM-1038SW
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuseblocks & Holders
Description
Eaton Bussmann series Optima fuse holders, 30 A UL/CSA, 32 A IEC, Three-pole, 100 kA, 10-18 AWG solid, 8-18 AWG stranded, 100 kAIC, Thermoplastic, 600 V UL/CSA, 660 V IEC
Fuse Type
IEC Ferrule Type
Net Weight
0.8 lbs
Gross Weight
0.8 lbs
OPM-1038SW
Eaton's Bussmann series Fuseblocks & Holders