Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
OPM Series Information
| Manufacturer Part Number | OPM-NG-SC3 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | OPM |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, OPM Series |
| Description | Eaton Bussmann series Optima fuse holders, 0-30 A, Three-pole, 65°C, -10°C, 200 kA, Philslot screws/pressure plate, 200 kAIC, Thermoplastic, 35 mm DIN rail, 8 Screw, 600 V or less, Use with LP-CC, KTK-R, FNQ-R Class CC |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Class CC |
| Class | CC |
| Connection Type | Pressure Connector |
| Mounting | DIN Rail, Panel Mount |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.355 lbs |
| Gross Weight | 0.43 lbs |