Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Invertek Drive Miscellaneous
OPT-2-ENCOD-IN
Invertek Drive Miscellaneous
Encoder Feedback Module, Incremental
Item Number
OPT-2-ENCOD-IN
MFG Item Number
OPT2-ENCOD-IN
This item cannot be canceled or returned
Description
Encoder Feedback Module, Incremental
Specifications
Specifications
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Miscellaneous |
| Manufacturer Part Number |
OPT2-ENCOD-IN |
| Description |
Encoder Feedback Module, Incremental TTL, 5 VDC Output to Encoder For Optidrive L2 & P2 Drives |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.265 lbs |
OPT-2-ENCOD-IN
Invertek Drive Miscellaneous