Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Invertek Drive Miscellaneous
OPT-2-ISOLO-S5
Invertek Drive Miscellaneous
Local Drive Isolator, IP55, For
MFG Item Number
OPT-2-ISOLO-S5
This item cannot be canceled or returned
Description
Local Drive Isolator, IP55, For
Specifications
Specifications
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Miscellaneous |
| Manufacturer Part Number |
OPT-2-ISOLO-S5 |
| Description |
Local Drive Isolator, IP55, For Frame Size 5 Drives For Optidrive L2, P2 & V3 Drives |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OPT-2-ISOLO-S5
Invertek Drive Miscellaneous