Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Invertek Drive Miscellaneous
OPT-2-L3090-20
Invertek Drive Miscellaneous
Input Choke, 3PH, 480VAC Max, 90A
MFG Item Number
OPT-2-L3090-20
This item cannot be canceled or returned
Description
Input Choke, 3PH, 480VAC Max, 90A
Specifications
Specifications
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Miscellaneous |
| Manufacturer Part Number |
OPT-2-L3090-20 |
| Description |
Input Choke, 3PH, 480VAC Max, 90A IP20, 11.0in.Hx9.4in.Wx4.2in.D For Optidrive E3, L2, P2 & V3 Drives |
| Net Weight |
43.375 lbs |
| Gross Weight |
43.375 lbs |
OPT-2-L3090-20
Invertek Drive Miscellaneous