Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Invertek Drive Miscellaneous
OPT-2-M3008-20
Invertek Drive Miscellaneous
Output Filter, 480VAC Max, 8A, IP20
MFG Item Number
OPT-2-M3008-20
This item cannot be canceled or returned
Description
Output Filter, 480VAC Max, 8A, IP20
Specifications
Specifications
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Miscellaneous |
| Manufacturer Part Number |
OPT-2-M3008-20 |
| Description |
Output Filter, 480VAC Max, 8A, IP20 4.2in.Hx3.7in.Wx2.4in.D For Optidrive E3, L2, P2 & V3 Drives |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OPT-2-M3008-20
Invertek Drive Miscellaneous