Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Invertek Drive Miscellaneous
OPT-2-M3012-66
Invertek Drive Miscellaneous
Output Filter, 575VAC Max, 12A, IP66
MFG Item Number
OPT-2-M3012-66
This item cannot be canceled or returned
Description
Output Filter, 575VAC Max, 12A, IP66
Specifications
Specifications
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Miscellaneous |
| Manufacturer Part Number |
OPT-2-M3012-66 |
| Description |
Output Filter, 575VAC Max, 12A, IP66 4.3in.Hx5.5in.Wx3.4in.D For Optidrive E3, P2 & V3 Drives |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OPT-2-M3012-66
Invertek Drive Miscellaneous