Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Invertek Drive Miscellaneous
OPT-2-M3300-00
Invertek Drive Miscellaneous
Output Filter, 240VAC Max, 300A,IP20
MFG Item Number
OPT-2-M3300-00
This item cannot be canceled or returned
Description
Output Filter, 240VAC Max, 300A,IP20
Specifications
Specifications
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Miscellaneous |
| Manufacturer Part Number |
OPT-2-M3300-00 |
| Description |
Output Filter, 240VAC Max, 300A,IP20 12.2in.Hx15.0in.Wx7.1in.D For Optidrive P2 & V3 Drives |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OPT-2-M3300-00
Invertek Drive Miscellaneous