Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Invertek Drive Miscellaneous
OPT-LOGIP-11
Invertek Drive Miscellaneous
AC Logic Input Isolator, 120VAC
MFG Item Number
OPT-LOGIP-11
This item cannot be canceled or returned
Description
AC Logic Input Isolator, 120VAC
Specifications
Specifications
| Manufacturer |
Invertek Drive |
| Family Series |
Invertek Drive Miscellaneous |
| Manufacturer Part Number |
OPT-LOGIP-11 |
| Description |
AC Logic Input Isolator, 120VAC 3-DI & 1-AI or 4-DI & 0-AI For Optidrive E3 Drives |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.175 lbs |
OPT-LOGIP-11
Invertek Drive Miscellaneous