Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTA2V Eaton Drives, 9000X Series I/O Card slot B, 2 RO
OPTA2V Eaton Drives, 9000X Series I/O Card slot B, 2 RO
This item cannot be canceled or returned
Description
9000X Series I/O Card slot B, 2 RO
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
OPTA2V |
| Description |
Eaton 9000X I/O Card Slot B, 2 RO NC-NO |
| Accessory Type |
Option Card |
| Comments |
2 RO (NO, NC) |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.485 lbs |