Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTC2
9000X Series Com Card,slot D,E,Modbus,N2
This item cannot be canceled or returned
Description
9000X Series Com Card,slot D,E,Modbus,N2
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
OPTC2 |
| Description |
Eaton SVX/SPX modbus RTU Communication coard, SVX/SPX, Modbus and N2 communication kit |
| Accessory Type |
Option Card |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.38 lbs |