Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTCON-HVXFR4-SZ00 Eaton Drives, 9000X HV-HVX Conv Kit FR 4-Size 0 ENCL
MFG Item Number
OPTCON-HVXFR4-SZ00
OPTCON-HVXFR4-SZ00 Eaton Drives, 9000X HV-HVX Conv Kit FR 4-Size 0 ENCL
MFG Item Number
OPTCON-HVXFR4-SZ00
This item cannot be canceled or returned
Description
Item #
OPTCON-HVXFR4-SZ00
9000X HV-HVX Conv Kit FR 4-Size 0 ENCL
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
OPTCON-HVXFR4-SZ00 |
| Description |
SVX Conersion Kit 9000X HV-HVX Conversion Kit for Frame 4 - Size 0 Enclosure |
| Accessory Type |
Conversion Kit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OPTCON-HVXFR4-SZ00
Eaton Drives